Zoro Homepage

Cartridge Valve

  • Mfr # PCEB-10-N-S-0-160

  • Zoro # G216017745


product price: $60.39
/ea

Key Features

Valve Cavity Size
C10-40
Valve Type
Pressure-Compensated Flow Control Valve
Overall Height
4.39 in
Fluid Viscosity - Maximum
135 SUS
Series
PCEB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCEB-10-N-S-0-160
Zoro #
G216017745
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-40
Overall Height
4.39 in
Hex Size
1 in
Port Connection Size
7/8 in
Port Connection Dash Size
14

Details

Valve Type
Pressure-Compensated Flow Control Valve
Item
Cartridge Valve
Fluid Viscosity - Maximum
135 SUS
Series
PCEB
Seal Material
Nitrile
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Steel
Action Type
Direct Acting
Valve Control
Pressure Relief
Flow Rate - Maximum
18 gpm
Inlet Pressure - Maximum
5,000 psi
Filter Rating
25 micron
Leakage
5 cu in/min
Operating Temperature - Maximum
250 Degrees F
Includes Seals
Seals Included
Adjustment Method
Screwdriver
Body Finish
Unplated
Mounting
Screw-In
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-40, Actuation Mechanism Pressure, Overall Height 4.39 in, Flow Rate - Maximum 18 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.