Zoro Homepage

Cartridge Valve

  • Mfr # PCFC-08-N-F-0-1.0

  • Zoro # G716017726


product price: $43.79
/ea

Key Features

Valve Cavity Size
C08-20
Overall Height
2.72 in
Valve Type
Pressure-Compensated Flow Control Valve
Operating Temperature - Minimum
-40 Degrees F
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFC-08-N-F-0-1.0
Zoro #
G716017726
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-20
Overall Height
2.72 in
Port Connection Size
3/4 in
Port Connection Dash Size
16
Hex Size
1 in

Details

Valve Type
Pressure-Compensated Flow Control Valve
Item
Cartridge Valve
Operating Temperature - Minimum
-40 Degrees F
Action Type
Direct Acting
Series
PCFC
Flow Rate - Maximum
6 gpm
Adjustment Method
Screwdriver
Seal Material
Nitrile
Valve Control
Flow Control
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Includes Seals
Seals Included
Cartridge Material
Steel
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
135 SUS
Body Finish
Unplated
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.72 in, Flow Rate - Maximum 6 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.