Zoro Homepage

Cartridge Valve

  • Mfr # PCFC-10-N-S-0-10

  • Zoro # G516017681


product price: $50.49
/ea

Key Features

Overall Height
3.18 in
Valve Cavity Size
C10-20
Valve Type
Pressure-Compensated Flow Control Valve
Operating Temperature - Minimum
-40 Degrees F
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFC-10-N-S-0-10
Zoro #
G516017681
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.18 in
Valve Cavity Size
C10-20
Hex Size
1 in
Port Connection Dash Size
14
Port Connection Size
7/8 in

Details

Item
Cartridge Valve
Valve Type
Pressure-Compensated Flow Control Valve
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Flow Control
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Steel
Flow Rate - Maximum
12 gpm
Series
PCFC
Includes Seals
Seals Included
Seal Material
Nitrile
Action Type
Direct Acting
Inlet Pressure - Maximum
5,000 psi
Adjustment Method
Screwdriver
Mounting
Screw-In
Body Finish
Unplated
Operating Temperature - Maximum
250 Degrees F
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 3.18 in, Flow Rate - Maximum 12 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.