Zoro Homepage

Cartridge Valve

  • Mfr # PCFC-12-N-S-0-16

  • Zoro # G416017767


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C12-20
Valve Type
Pressure-Compensated Flow Control Valve
Overall Height
3.71 in
Port Connection Dash Size
12
Valve Control
Flow Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFC-12-N-S-0-16
Zoro #
G416017767
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C12-20
Overall Height
3.71 in
Port Connection Dash Size
12
Port Connection Size
1 1/16 in
Hex Size
1 1/4 in

Details

Valve Type
Pressure-Compensated Flow Control Valve
Item
Cartridge Valve
Valve Control
Flow Control
Seal Material
Nitrile
Flow Rate - Maximum
24 gpm
Action Type
Direct Acting
Includes Seals
Seals Included
Body Finish
Unplated
Adjustment Method
Screwdriver
Series
PCFC
Operating Temperature - Maximum
250 Degrees F
Fluid Viscosity - Maximum
135 SUS
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Steel
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-20, Actuation Mechanism Pressure, Overall Height 3.71 in, Flow Rate - Maximum 24 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.