Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # PCFC-12-N-T-0-19

  • Zoro # G916017724


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Overall Height
3.71 in
Valve Cavity Size
C12-20
Valve Type
Pressure-Compensated Flow Control Valve
Port Connection Size
1 1/16 in
Hex Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFC-12-N-T-0-19
Zoro #
G916017724
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.71 in
Valve Cavity Size
C12-20
Port Connection Size
1 1/16 in
Hex Size
1 1/4 in
Port Connection Dash Size
12

Details

Item
Cartridge Valve
Valve Type
Pressure-Compensated Flow Control Valve
Adjustment Method
Screwdriver
Operating Temperature - Maximum
250 Degrees F
Cartridge Material
Steel
Mounting
Screw-In
Body Finish
Unplated
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Flow Rate - Maximum
24 gpm
Includes Seals
Seals Included
Action Type
Direct Acting
Series
PCFC
Fluid Viscosity - Maximum
135 SUS
Seal Material
Nitrile
Valve Control
Flow Control
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-20, Actuation Mechanism Pressure, Overall Height 3.71 in, Flow Rate - Maximum 24 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.