Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # PDCV-08-N1-3-0

  • Zoro # G516017612


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Valve Cavity Size
C08-40
Valve Type
Dual Pilot-Operated Cartridge Check Valve
Hex Size
1 in
Flow Rate - Maximum
19 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCV-08-N1-3-0
Zoro #
G516017612
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Valve Cavity Size
C08-40
Hex Size
1 in
Port Connection Size
#8

Details

Valve Type
Dual Pilot-Operated Cartridge Check Valve
Item
Cartridge Valve
Flow Rate - Maximum
19 lpm
Port Connection Type
SAE 45 Degrees Flare
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Series
PDCV
Fluid Viscosity - Maximum
33 cSt
Mounting
Screw-In
Includes Seals
Seals Included
Inlet Pressure - Maximum
3,625.94 psi
Seal Material
Nitrile
Adjustment Method
Screwdriver
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-40, Actuation Mechanism Pressure, Overall Height 3 in, Flow Rate - Maximum 19 lpm, Pressure Setting - Maximum Not Applicable, Valve Type Dual Pilot-Operated Cartridge Check Valve, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 in, For Media Mineral Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.