Zoro Homepage

Cartridge Valve

  • Mfr # PDFC-10-N-4M-A-M-0-00

  • Zoro # G816017398


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C10-40
Number of Ways
Four-Way
Overall Height
9.24 in
Number of Positions
Three Positions
Valve Type
Proportional Directional Control Cartridge Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDFC-10-N-4M-A-M-0-00
Zoro #
G816017398
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-40
Overall Height
9.24 in
Overall Width
2.41 in
Port Connection Size
#10
Hex Size
1 1/8 in

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Three Positions, Adjustment Method Screwdriver, Number of Ways Four-Way, Valve Cavity Size C10-40, Actuation Mechanism Manual, Overall Width 2.41 in, Overall Height 9.24 in, Flow Rate - Maximum 8 gpm, Pressure Setting - Maximum Not Applicable, Valve Type Proportional Directional Control Cartridge Valve, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 1/8 in, Action Type Direct Acting, For Media Mineral Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.