Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # PFCV-10-N-C-08-0-0-00

  • Zoro # G216017493


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C10-20
Overall Width
1.78 in
Overall Height
6.31 in
Valve Type
Proportional Directional Control Cartridge Valve
Overall Length
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFCV-10-N-C-08-0-0-00
Zoro #
G216017493
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-20
Overall Width
1.78 in
Overall Height
6.31 in
Overall Length
1.78 in
Port Connection Size
7/8 in
Hex Size
1 in
Port Connection Dash Size
14

Details

Valve Type
Proportional Directional Control Cartridge Valve
Item
Cartridge Valve
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Frequency
50 Hz
Actuation Mechanism
Electrical
Flow Rate - Maximum
16 gpm
Mounting
Screw-In
Standards
UL Listed
Valve Action
Normally Closed
Body Finish
Unplated
Action Type
Direct Acting
Valve Control
Flow Control
Leakage
20 cu in/min
Seal Material
Nitrile
Adjustment Method
Screwdriver
Operating Temperature - Maximum
250 Degrees F
Cartridge Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Series
PFCV

Description

Cartridge Valve, Body Material Not Applicable, Valve Action Normally Closed, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 6.31 in, Flow Rate - Maximum 16 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Proportional Directional Control Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Standards UL Listed, Body Finish Unplated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.