Zoro Homepage

Cartridge Valve

  • Mfr # PFCV-12-N-C-18-0-0-00

  • Zoro # G716017504


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.78 in
Valve Cavity Size
C12-20
Overall Height
6.55 in
Valve Type
Proportional Directional Control Cartridge Valve
Overall Length
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFCV-12-N-C-18-0-0-00
Zoro #
G716017504
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.78 in
Valve Cavity Size
C12-20
Overall Height
6.55 in
Overall Length
1.78 in
Port Connection Dash Size
12
Hex Size
1 1/4 in
Port Connection Size
1.062 in

Description

Cartridge Valve, Body Material Not Applicable, Valve Action Normally Closed, Adjustment Method Screwdriver, Valve Cavity Size C12-20, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 6.55 in, Flow Rate - Maximum 25 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Proportional Directional Control Cartridge Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Standards UL Listed, Body Finish Unplated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.