Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # PFCV-16-N-C-36-0-M-00

  • Zoro # G016017570


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.6 in
Valve Cavity Size
C16-20
Valve Type
Proportional Directional Control Cartridge Valve
Overall Width
1.78 in
Overall Length
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFCV-16-N-C-36-0-M-00
Zoro #
G016017570
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.6 in
Valve Cavity Size
C16-20
Overall Width
1.78 in
Overall Length
1.78 in
Port Connection Size
1.312 in
Port Connection Dash Size
12
Hex Size
1 1/2 in

Details

Item
Cartridge Valve
Valve Type
Proportional Directional Control Cartridge Valve
Seal Material
Nitrile
Valve Action
Normally Closed
Series
PFCV
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
5,000 psi
Cartridge Material
Steel
Valve Control
Flow Control
Leakage
40 cu in/min
Action Type
Direct Acting
Standards
UL Listed
Frequency
50 Hz
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
36 gpm
Body Finish
Unplated
Mounting
Screw-In
Adjustment Method
Screwdriver

Description

Cartridge Valve, Body Material Not Applicable, Valve Action Normally Closed, Adjustment Method Screwdriver, Valve Cavity Size C16-20, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 6.6 in, Flow Rate - Maximum 36 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Proportional Directional Control Cartridge Valve, Hex Size 1 1/2 in, Action Type Direct Acting, Standards UL Listed, Body Finish Unplated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.