Cartridge Valve
Mfr # POCG-08-N-F-0-030
Zoro # G516017490
product price: $51.69
/eaKey Features
Valve Type
Pilot Operated Check Valve
Pressure Setting - Maximum
30 psi
Opening Pressure
30 psi
Flow Rate - Maximum
30 gpm
Series
POCG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POCG-08-N-F-0-030
Zoro #
G516017490
UPC #
-
Country of Origin
United States
Details
Valve Type
Pilot Operated Check Valve
Item
Cartridge Valve
Pressure Setting - Maximum
30 psi
Opening Pressure
30 psi
Flow Rate - Maximum
30 gpm
Series
POCG
Description
Cartridge Valve, Body Material Not Applicable, Flow Rate - Maximum 30 gpm, Pressure Setting - Maximum 30 psi, Valve Type Pilot Operated Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.