Cartridge Valve
Mfr # POCI-08-N-F-0-060
Zoro # G016017143
product price: $40.19
/eaKey Features
Overall Height
2.63 in
Valve Type
Pilot Operated Check Valve
Valve Cavity Size
C08-25
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POCI-08-N-F-0-060
Zoro #
G016017143
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.63 in
Valve Cavity Size
C08-25
Port Connection Size
3/4 in
Hex Size
1 in
Port Connection Dash Size
16
Details
Valve Type
Pilot Operated Check Valve
Item
Cartridge Valve
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Steel
Series
POCI
Fluid Viscosity - Maximum
135 SUS
Return Mechanism
Spring
Includes Seals
Seals Included
Flow Rate - Maximum
10 gpm
Mounting
Screw-In
Body Finish
Unplated
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
250 Degrees F
Seal Material
Nitrile
Adjustment Method
Screwdriver
Actuation Mechanism
Pressure
Opening Pressure
60 psi
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-25, Actuation Mechanism Pressure, Overall Height 2.63 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Pilot Operated Check Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.