Cartridge Valve
Mfr # POCI-08-N-F-08TA-010
Zoro # G116017265
product price: $79.29
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Valve Cavity Size
C08-25
Overall Height
2.63 in
Valve Type
Pilot Operated Check Valve
Series
POCI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POCI-08-N-F-08TA-010
Zoro #
G116017265
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C08-25
Overall Height
2.63 in
Port Connection Size
#8
Hex Size
1 in
Details
Body Material
Aluminum
Valve Type
Pilot Operated Check Valve
Item
Cartridge Valve
Series
POCI
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Aluminum
Body Finish
Anodized
Inlet Pressure - Maximum
5,000 psi
Return Mechanism
Spring
Seal Material
Nitrile
Adjustment Method
Screwdriver
Port Connection Type
SAE 45 Degrees Flare
Includes Seals
Seals Included
Mounting
Screw-In
Flow Rate - Maximum
10 gpm
Fluid Viscosity - Maximum
135 SUS
Actuation Mechanism
Pressure
Opening Pressure
10 psi
Description
Cartridge Valve, Body Material Aluminum, Adjustment Method Screwdriver, Valve Cavity Size C08-25, Actuation Mechanism Pressure, Overall Height 2.63 in, Flow Rate - Maximum 10 gpm, Valve Type Pilot Operated Check Valve, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 in, Body Finish Anodized, Cartridge Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.