Cartridge Valve
Mfr # POCI-10-N-F-0-010
Zoro # G516017292
product price: $47.19
/eaKey Features
Overall Height
3.63 in
Valve Cavity Size
C10-25
Valve Type
Pilot Operated Check Valve
Operating Temperature - Maximum
250 Degrees F
Return Mechanism
Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POCI-10-N-F-0-010
Zoro #
G516017292
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.63 in
Valve Cavity Size
C10-25
Hex Size
1 in
Port Connection Dash Size
14
Port Connection Size
7/8 in
Details
Item
Cartridge Valve
Valve Type
Pilot Operated Check Valve
Operating Temperature - Maximum
250 Degrees F
Return Mechanism
Spring
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
135 SUS
Includes Seals
Seals Included
Flow Rate - Maximum
18 gpm
Seal Material
Nitrile
Body Finish
Unplated
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screwdriver
Cartridge Material
Steel
Series
POCI
Mounting
Screw-In
Actuation Mechanism
Pressure
Opening Pressure
30 psi
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.63 in, Flow Rate - Maximum 18 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Pilot Operated Check Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.