Zoro Homepage

Cartridge Valve

  • Mfr # POCI-10-N-F-0-060

  • Zoro # G216017080


product price: $47.19
/ea

Key Features

Valve Type
Pilot Operated Check Valve
Valve Cavity Size
C10-25
Overall Height
3.63 in
Operating Temperature - Maximum
250 Degrees F
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POCI-10-N-F-0-060
Zoro #
G216017080
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-25
Overall Height
3.63 in
Hex Size
1 in
Port Connection Size
7/8 in
Port Connection Dash Size
14

Details

Item
Cartridge Valve
Valve Type
Pilot Operated Check Valve
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Body Finish
Unplated
Return Mechanism
Spring
Fluid Viscosity - Maximum
135 SUS
Flow Rate - Maximum
18 gpm
Seal Material
Nitrile
Series
POCI
Adjustment Method
Screwdriver
Cartridge Material
Steel
Inlet Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Opening Pressure
10 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.63 in, Flow Rate - Maximum 18 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Pilot Operated Check Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.