Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # POCI-10-V-F-0-010

  • Zoro # G916017106


product price: $51.39
/ea

Key Features

Valve Cavity Size
C10-25
Body Material
Steel
Valve Type
Pilot Operated Check Valve
Overall Height
3.63 in
Port Connection Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POCI-10-V-F-0-010
Zoro #
G916017106
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-25
Overall Height
3.63 in
Port Connection Size
7/8 in
Port Connection Dash Size
14
Hex Size
1 in

Details

Body Material
Steel
Valve Type
Pilot Operated Check Valve
Item
Cartridge Valve
Adjustment Method
Screwdriver
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Steel
Return Mechanism
Spring
Series
POCI
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Flow Rate - Maximum
18 gpm
Inlet Pressure - Maximum
5,000 psi
Body Finish
Unplated
Actuation Mechanism
Pressure
Seal Material
Viton
Opening Pressure
30 psi

Description

Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.63 in, Flow Rate - Maximum 18 gpm, Port Connection Dash Size 14, Valve Type Pilot Operated Check Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.