Cartridge Valve
Mfr # POCI-12-N-F-0-060
Zoro # G116017029
product price: $68.29
/eaKey Features
Valve Cavity Size
C12-25
Valve Type
Pilot Operated Check Valve
Overall Height
4.63 in
Body Finish
Unplated
Return Mechanism
Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POCI-12-N-F-0-060
Zoro #
G116017029
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C12-25
Overall Height
4.63 in
Hex Size
1 1/4 in
Port Connection Size
1 1/16 in
Port Connection Dash Size
12
Details
Item
Cartridge Valve
Valve Type
Pilot Operated Check Valve
Body Finish
Unplated
Return Mechanism
Spring
Mounting
Screw-In
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Minimum
-40 Degrees F
Series
POCI
Seal Material
Nitrile
Flow Rate - Maximum
35 gpm
Cartridge Material
Steel
Adjustment Method
Screwdriver
Operating Temperature - Maximum
250 Degrees F
Actuation Mechanism
Pressure
Opening Pressure
10 psi
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-25, Actuation Mechanism Pressure, Overall Height 4.63 in, Flow Rate - Maximum 35 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Pilot Operated Check Valve, Hex Size 1 1/4 in, Body Finish Unplated, Cartridge Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.