Zoro Homepage

Cartridge Valve

  • Mfr # POCI-12-V-F-0-010

  • Zoro # G916017038


product price: $73.19
/ea

Key Features

Overall Height
4.63 in
Valve Cavity Size
C12-25
Body Material
Steel
Valve Type
Pilot Operated Check Valve
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POCI-12-V-F-0-010
Zoro #
G916017038
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.63 in
Valve Cavity Size
C12-25
Port Connection Size
1 1/16 in
Hex Size
1 1/4 in
Port Connection Dash Size
12

Details

Item
Cartridge Valve
Body Material
Steel
Valve Type
Pilot Operated Check Valve
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
250 Degrees F
Cartridge Material
Steel
Mounting
Screw-In
Body Finish
Unplated
Return Mechanism
Spring
Adjustment Method
Screwdriver
Includes Seals
Seals Included
Fluid Viscosity - Maximum
135 SUS
Series
POCI
Flow Rate - Maximum
35 gpm
Actuation Mechanism
Pressure
Seal Material
Viton
Opening Pressure
10 psi

Description

Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C12-25, Actuation Mechanism Pressure, Overall Height 4.63 in, Flow Rate - Maximum 35 gpm, Port Connection Dash Size 12, Valve Type Pilot Operated Check Valve, Hex Size 1 1/4 in, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.