Zoro Homepage

Cartridge Valve

  • Mfr # PODS-12-N-F-0-100

  • Zoro # G216129608


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Leakage
5 cu in/min
Port Connection Dash Size
12
Includes Seals
Seals Included
Filter Rating
25 micron
Hex Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PODS-12-N-F-0-100
Zoro #
G216129608
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Dash Size
12
Hex Size
1 1/4 in
Port Connection Size
1 1/16 in
Overall Height
4.8 in
Valve Cavity Size
C12-40

Details

Leakage
5 cu in/min
Includes Seals
Seals Included
Filter Rating
25 micron
Series
PODS
Seal Material
Nitrile
Item
Cartridge Valve
Valve Control
Flow Control
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screwdriver
Valve Type
Pressure-Compensated Flow Control Valve
Inlet Pressure - Maximum
5,000 psi
Action Type
Direct Acting
Body Finish
Unplated
Mounting
Screw-In
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
Cartridge Material
Steel
Flow Rate - Maximum
24 gpm
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-40, Actuation Mechanism Pressure, Overall Height 4.8 in, Flow Rate - Maximum 24 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.