Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve Pressure Reducing, 08, 3W, 150

  • Mfr # PRRS-08-N-S-0-15

  • Zoro # G7766886


product price: $53.79
/ea

Key Features

Valve Cavity Size
C08-30
Overall Height
3.23 in
Valve Type
Pilot-Operated Reducing Valve
Leakage
5 cu in/min
Flow Rate - Maximum
6 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRRS-08-N-S-0-15
Zoro #
G7766886
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-30
Overall Height
3.23 in
Port Connection Dash Size
16
Port Connection Size
3/4 in
Hex Size
1 in

Details

Item
Cartridge Valve
Valve Type
Pilot-Operated Reducing Valve
Leakage
5 cu in/min
Flow Rate - Maximum
6 gpm
Includes Seals
Seals Included
Filter Rating
25 micron
Adjustment Method
Screwdriver
Operating Temperature - Maximum
250 Degrees F
Body Finish
Unplated
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Steel
Series
PRRS
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Pressure Relief
Pressure Setting - Maximum
1,500 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-30, Actuation Mechanism Pressure, Overall Height 3.23 in, Flow Rate - Maximum 6 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 16, Valve Type Pilot-Operated Reducing Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.