Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # PRRS-08-N-C-0-15

  • Zoro # G516016998


product price: $53.19
/ea

Key Features

Body Material
Steel
Valve Type
Pilot-Operated Reducing Valve
Overall Height
3.23 in
Valve Cavity Size
C08-30
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRRS-08-N-C-0-15
Zoro #
G516016998
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.23 in
Valve Cavity Size
C08-30
Hex Size
1 in
Port Connection Dash Size
16
Port Connection Size
3/4 in

Details

Body Material
Steel
Item
Cartridge Valve
Valve Type
Pilot-Operated Reducing Valve
Operating Temperature - Minimum
-40 Degrees F
Filter Rating
25 micron
Series
PRRS
Leakage
5 cu in/min
Body Finish
Unplated
Adjustment Method
Screwdriver
Cartridge Material
Steel
Includes Seals
Seals Included
Valve Control
Pressure Relief
Inlet Pressure - Maximum
5,000 psi
Flow Rate - Maximum
6 gpm
Mounting
Screw-In
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
Actuation Mechanism
Pressure
Pressure Setting - Maximum
1,500 psi

Description

Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C08-30, Actuation Mechanism Pressure, Overall Height 3.23 in, Flow Rate - Maximum 6 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 16, Valve Type Pilot-Operated Reducing Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.