Zoro Homepage

Cartridge Valve

  • Mfr # PRRS-08-N-S-0-05

  • Zoro # G616016959


product price: $50.39
/ea

Key Features

Valve Type
Pilot-Operated Reducing Valve
Valve Cavity Size
C08-30
Overall Height
3.23 in
Series
PRRS
Operating Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRRS-08-N-S-0-05
Zoro #
G616016959
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-30
Overall Height
3.23 in
Port Connection Dash Size
16
Port Connection Size
3/4 in
Hex Size
1 in

Details

Valve Type
Pilot-Operated Reducing Valve
Item
Cartridge Valve
Series
PRRS
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
6 gpm
Operating Temperature - Minimum
-40 Degrees F
Leakage
5 cu in/min
Adjustment Method
Screwdriver
Seal Material
Nitrile
Body Finish
Unplated
Includes Seals
Seals Included
Mounting
Screw-In
Filter Rating
25 micron
Valve Control
Pressure Relief
Cartridge Material
Steel
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
135 SUS
Actuation Mechanism
Pressure
Pressure Setting - Maximum
500 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-30, Actuation Mechanism Pressure, Overall Height 3.23 in, Flow Rate - Maximum 6 gpm, Pressure Setting - Maximum 500 psi, Port Connection Dash Size 16, Valve Type Pilot-Operated Reducing Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.