Zoro Homepage

Cartridge Valve

  • Mfr # PRRS-08-N-S-0-50

  • Zoro # G716129634


product price: $50.39
/ea

Key Features

Filter Rating
25 micron
Series
PRRS
Port Connection Dash Size
16
Body Finish
Unplated
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRRS-08-N-S-0-50
Zoro #
G716129634
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Dash Size
16
Port Connection Size
3/4 in
Overall Height
3.23 in
Hex Size
1 in
Valve Cavity Size
C08-30

Details

Filter Rating
25 micron
Series
PRRS
Body Finish
Unplated
Adjustment Method
Screwdriver
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Item
Cartridge Valve
Fluid Viscosity - Maximum
135 SUS
Valve Control
Pressure Relief
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Steel
Seal Material
Nitrile
Mounting
Screw-In
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
6 gpm
Leakage
5 cu in/min
Valve Type
Pilot-Operated Reducing Valve
Actuation Mechanism
Pressure
Pressure Setting - Maximum
5,000 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-30, Actuation Mechanism Pressure, Overall Height 3.23 in, Flow Rate - Maximum 6 gpm, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 16, Valve Type Pilot-Operated Reducing Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.