Zoro Homepage

Cartridge Valve

  • Mfr # PRRS-12-N-K-0-15

  • Zoro # G016016993


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Pilot-Operated Reducing Valve
Overall Height
4.47 in
Valve Cavity Size
C12-30
Series
PRRS
Mounting
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRRS-12-N-K-0-15
Zoro #
G016016993
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.47 in
Valve Cavity Size
C12-30
Hex Size
1 1/4 in
Port Connection Dash Size
12
Port Connection Size
1 1/16 in

Details

Item
Cartridge Valve
Valve Type
Pilot-Operated Reducing Valve
Series
PRRS
Mounting
Screw-In
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
24 gpm
Leakage
5 cu in/min
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screwdriver
Filter Rating
25 micron
Body Finish
Unplated
Cartridge Material
Steel
Includes Seals
Seals Included
Valve Control
Pressure Relief
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Actuation Mechanism
Pressure
Pressure Setting - Maximum
1,500 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-30, Actuation Mechanism Pressure, Overall Height 4.47 in, Flow Rate - Maximum 24 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 12, Valve Type Pilot-Operated Reducing Valve, Hex Size 1 1/4 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.