Zoro Homepage

Cartridge Valve

  • Mfr # PSVP-10-N-S-0-15

  • Zoro # G316017164


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Overall Height
3.6 in
Valve Type
Pilot Operated Sequencing Valve
Valve Cavity Size
C10-25
Hex Size
1 in
Adjustment Method
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSVP-10-N-S-0-15
Zoro #
G316017164
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.6 in
Valve Cavity Size
C10-25
Hex Size
1 in
Port Connection Dash Size
14
Port Connection Size
7/8 in

Details

Valve Type
Pilot Operated Sequencing Valve
Item
Cartridge Valve
Adjustment Method
Screwdriver
Series
PSVP
Seal Material
Nitrile
Valve Control
Pressure Relief
Cartridge Material
Steel
Filter Rating
25 micron
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Mounting
Screw-In
Flow Rate - Maximum
20 gpm
Fluid Viscosity - Maximum
135 SUS
Body Finish
Unplated
Actuation Mechanism
Pressure
Control Direction
One-Way with Reverse Flow
Pressure Setting - Maximum
1,500 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.6 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 14, Valve Type Pilot Operated Sequencing Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.