Cartridge Valve
Mfr # PSVP-10-N-S-0-30
Zoro # G016017150
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Overall Height
3.6 in
Valve Cavity Size
C10-25
Valve Type
Pilot Operated Sequencing Valve
Seal Material
Nitrile
Adjustment Method
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSVP-10-N-S-0-30
Zoro #
G016017150
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.6 in
Valve Cavity Size
C10-25
Hex Size
1 in
Port Connection Size
7/8 in
Port Connection Dash Size
14
Details
Item
Cartridge Valve
Valve Type
Pilot Operated Sequencing Valve
Seal Material
Nitrile
Adjustment Method
Screwdriver
Filter Rating
25 micron
Operating Temperature - Maximum
250 Degrees F
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Steel
Valve Control
Pressure Relief
Flow Rate - Maximum
20 gpm
Series
PSVP
Mounting
Screw-In
Operating Temperature - Minimum
-40 Degrees F
Body Finish
Unplated
Control Direction
One-Way with Reverse Flow
Pressure Setting - Maximum
3,000 psi
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.6 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 14, Valve Type Pilot Operated Sequencing Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.