Cartridge Valve
Mfr # PSVP-10-N-S-0-50
Zoro # G416017040
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Valve Type
Pilot Operated Sequencing Valve
Valve Cavity Size
C10-25
Overall Height
3.6 in
Valve Control
Pressure Relief
Includes Seals
Seals Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSVP-10-N-S-0-50
Zoro #
G416017040
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C10-25
Overall Height
3.6 in
Port Connection Size
7/8 in
Hex Size
1 in
Port Connection Dash Size
14
Details
Item
Cartridge Valve
Valve Type
Pilot Operated Sequencing Valve
Valve Control
Pressure Relief
Includes Seals
Seals Included
Body Finish
Unplated
Adjustment Method
Screwdriver
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
135 SUS
Flow Rate - Maximum
20 gpm
Filter Rating
25 micron
Cartridge Material
Steel
Inlet Pressure - Maximum
5,000 psi
Series
PSVP
Seal Material
Nitrile
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Actuation Mechanism
Pressure
Pressure Setting - Maximum
5,000 psi
Control Direction
One-Way with Reverse Flow
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.6 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 14, Valve Type Pilot Operated Sequencing Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.