Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # PUVA-10-N-S-0-7-20

  • Zoro # G916017151


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.7 in
Valve Cavity Size
C10-30
Valve Type
Pressure Relief Cartridge Valve
Number of Positions
Two Positions
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUVA-10-N-S-0-7-20
Zoro #
G916017151
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.7 in
Valve Cavity Size
C10-30
Port Connection Size
7/8 in
Port Connection Dash Size
14
Hex Size
1 in

Details

Valve Type
Pressure Relief Cartridge Valve
Number of Positions
Two Positions
Item
Cartridge Valve
Number of Ways
Three-Way
Includes Seals
Seals Included
Cartridge Material
Steel
Flow Rate - Maximum
1 gpm
Adjustment Method
Screwdriver
Inlet Pressure - Maximum
5,000 psi
Body Finish
Unplated
Seal Material
Nitrile
Filter Rating
25 micron
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Operating Temperature - Maximum
250 Degrees F
Series
PUVA
Fluid Viscosity - Maximum
135 SUS
Valve Control
Pressure Relief
Actuation Mechanism
Pressure
Pressure Setting - Maximum
2,000 psi

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C10-30, Actuation Mechanism Pressure, Overall Height 3.7 in, Flow Rate - Maximum 1 gpm, Pressure Setting - Maximum 2,000 psi, Port Connection Dash Size 14, Valve Type Pressure Relief Cartridge Valve, Center Position Not Applicable, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.