Cartridge Valve Relief, 08, 2W, 1500-Psi, P.O.

  • Mfr # RVPS-08-N-S-0-15

  • Zoro # G7766238


product price: $42.59
/ea

Key Features

Valve Cavity Size
C08-20
Overall Height
2.72 in
Valve Type
Pilot-Operated Relief Valve
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVPS-08-N-S-0-15
Zoro #
G7766238
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-20
Overall Height
2.72 in
Port Connection Dash Size
16
Hex Size
1 in
Port Connection Size
3/4 in

Details

Item
Cartridge Valve
Valve Type
Pilot-Operated Relief Valve
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
5,000 psi
Seal Material
Nitrile
Body Finish
Unplated
Valve Control
Pressure Relief
Cartridge Material
Steel
Flow Rate - Maximum
15 gpm
Filter Rating
25 micron
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Series
RVPS
Adjustment Method
Screwdriver
Leakage
5 cu in/min
Includes Seals
Seals Included
Pressure Setting - Maximum
1,500 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.72 in, Flow Rate - Maximum 15 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 16, Valve Type Pilot-Operated Relief Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.