Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve Relief, 08, 2W, 3000Psi, Bi-Dirct

  • Mfr # RVBD-08-N-S-0-30

  • Zoro # G7766606


product price: $60.39
/ea

Key Features

Valve Cavity Size
C08-20
Overall Height
2.742 in
Valve Type
Pressure Relief Cartridge Valve
Fluid Viscosity - Maximum
33 cSt
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVBD-08-N-S-0-30
Zoro #
G7766606
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-20
Overall Height
2.742 in
Hex Size
1 in
Port Connection Size
3/4 in
Port Connection Dash Size
16

Details

Item
Cartridge Valve
Valve Type
Pressure Relief Cartridge Valve
Fluid Viscosity - Maximum
33 cSt
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Seal Material
Nitrile
Action Type
Direct Acting
For Media
Mineral Oil
Valve Control
Pressure Relief
Flow Rate - Maximum
10 gpm
Adjustment Method
Screwdriver
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
248 Degrees F
Standards
ISO 17209
Mounting
Screw-In
Leakage
5 cu in/min
Series
RVBD
Actuation Mechanism
Pressure
Control Direction
Two-Way
Pressure Setting - Maximum
3,000 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.742 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 16, Valve Type Pressure Relief Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Standards ISO 17209, Control Direction Two-Way, For Media Mineral Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.