Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve Relief, 10, 2W, 3000Psi, Bi-Dirct

  • Mfr # RVBD-10-N-S-0-30

  • Zoro # G7766615


product price: $60.69
/ea

Key Features

Valve Cavity Size
C10-20
Overall Height
3.03 in
Valve Type
Pressure Relief Cartridge Valve
Port Connection Dash Size
14
Includes Seals
Seals Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVBD-10-N-S-0-30
Zoro #
G7766615
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-20
Overall Height
3.03 in
Port Connection Dash Size
14
Hex Size
1 1/8 in
Port Connection Size
7/8 in

Details

Item
Cartridge Valve
Valve Type
Pressure Relief Cartridge Valve
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Leakage
5 cu in/min
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
33 cSt
Flow Rate - Maximum
20 gpm
Mounting
Screw-In
Seal Material
Nitrile
For Media
Mineral Oil
Series
RVBD
Standards
ISO 17209
Adjustment Method
Screwdriver
Action Type
Direct Acting
Valve Control
Pressure Relief
Actuation Mechanism
Pressure
Pressure Setting - Maximum
3,000 psi
Control Direction
Two-Way

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 3.03 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 14, Valve Type Pressure Relief Cartridge Valve, Hex Size 1 1/8 in, Action Type Direct Acting, Standards ISO 17209, Control Direction Two-Way, For Media Mineral Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.