Cartridge Valve Relief, 10, 2W, 5000Psi, Dirct Act
Mfr # RVDI-10-N-S-0-50
Zoro # G7766448
product price: $50.49
/eaKey Features
Valve Cavity Size
C10-20
Overall Height
3.05 in
Valve Type
Standard Cartridge Check Valve
Port Connection Size
7/8 in
Cartridge Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVDI-10-N-S-0-50
Zoro #
G7766448
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C10-20
Overall Height
3.05 in
Port Connection Size
7/8 in
Port Connection Dash Size
14
Hex Size
1 in
Details
Item
Cartridge Valve
Valve Type
Standard Cartridge Check Valve
Cartridge Material
Steel
Adjustment Method
Screwdriver
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Pressure Relief
Body Finish
Unplated
Filter Rating
25 micron
Includes Seals
Seals Included
Operating Temperature - Maximum
250 Degrees F
Seal Material
Nitrile
Flow Rate - Maximum
10 gpm
Action Type
Direct Acting
Series
RVDI
Fluid Viscosity - Maximum
135 SUS
Inlet Pressure - Maximum
5,000 psi
Mounting
Screw-In
Actuation Mechanism
Pressure
Pressure Setting - Maximum
5,000 psi
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 3.05 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 14, Valve Type Standard Cartridge Check Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.