Cartridge Valve
Mfr # RVBD-08-N-C-0-50
Zoro # G216017233
product price: $59.89
/eaKey Features
Overall Height
2.742 in
Valve Cavity Size
C08-20
Valve Type
Pressure Relief Cartridge Valve
For Media
Mineral Oil
Includes Seals
Seals Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVBD-08-N-C-0-50
Zoro #
G216017233
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.742 in
Valve Cavity Size
C08-20
Hex Size
1 in
Port Connection Dash Size
16
Port Connection Size
3/4 in
Description
Cartridge Valve, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.742 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 16, Valve Type Pressure Relief Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Standards ISO 17209, Control Direction Two-Way, For Media Mineral Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.