Zoro Homepage

Cartridge Valve

  • Mfr # RVBD-08-N-F-0-30

  • Zoro # G716017771


product price: $54.69
/ea

Key Features

Valve Cavity Size
C08-20
Valve Type
Pressure Relief Cartridge Valve
Overall Height
2.742 in
Includes Seals
Seals Included
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVBD-08-N-F-0-30
Zoro #
G716017771
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-20
Overall Height
2.742 in
Port Connection Size
3/4 in
Port Connection Dash Size
16
Hex Size
1 in

Description

Cartridge Valve, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.742 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 16, Valve Type Pressure Relief Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Standards ISO 17209, Control Direction Two-Way, For Media Mineral Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.