Cartridge Valve
Mfr # RVDA-08-N-S-0-15
Zoro # G616129512
product price: $37.99
/eaKey Features
Cartridge Material
Steel
Valve Control
Pressure Relief
Adjustment Method
Screwdriver
Body Finish
Unplated
Valve Type
Standard Cartridge Check Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVDA-08-N-S-0-15
Zoro #
G616129512
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.72 in
Port Connection Dash Size
16
Port Connection Size
3/4 in
Hex Size
1 in
Valve Cavity Size
C08-20
Details
Cartridge Material
Steel
Valve Control
Pressure Relief
Adjustment Method
Screwdriver
Body Finish
Unplated
Valve Type
Standard Cartridge Check Valve
Includes Seals
Seals Included
Action Type
Direct Acting
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Seal Material
Nitrile
Item
Cartridge Valve
Operating Temperature - Maximum
250 Degrees F
Fluid Viscosity - Maximum
135 SUS
Flow Rate - Maximum
10 gpm
Series
RVDA
Operating Temperature - Minimum
-40 Degrees F
Filter Rating
25 micron
Actuation Mechanism
Pressure
Pressure Setting - Maximum
1,500 psi
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.72 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 16, Valve Type Standard Cartridge Check Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.