Cartridge Valve
Mfr # RVPD-08-N-S-0-50
Zoro # G816017626
product price: $33.89
/eaKey Features
Valve Cavity Size
C08-20
Overall Height
2.72 in
Valve Type
Pilot-Operated Relief Valve
Adjustment Method
Screwdriver
Series
RVPD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVPD-08-N-S-0-50
Zoro #
G816017626
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C08-20
Overall Height
2.72 in
Port Connection Dash Size
16
Port Connection Size
3/4 in
Hex Size
1 in
Details
Item
Cartridge Valve
Valve Type
Pilot-Operated Relief Valve
Adjustment Method
Screwdriver
Series
RVPD
Action Type
Direct Acting
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Body Finish
Unplated
Includes Seals
Seals Included
Valve Control
Pressure Relief
Cartridge Material
Steel
Seal Material
Nitrile
Inlet Pressure - Maximum
5,000 psi
Filter Rating
25 micron
Fluid Viscosity - Maximum
135 SUS
Flow Rate - Maximum
2 gpm
Mounting
Screw-In
Actuation Mechanism
Pressure
Pressure Setting - Maximum
5,000 psi
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.72 in, Flow Rate - Maximum 2 gpm, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 16, Valve Type Pilot-Operated Relief Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.