Cartridge Valve
Mfr # RVPP-10-N-C-0-15
Zoro # G516017476
product price: $71.99
/eaKey Features
Overall Height
3.03 in
Valve Cavity Size
C10-20
Body Material
Steel
Valve Type
Pilot-Operated Relief Valve
Cartridge Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVPP-10-N-C-0-15
Zoro #
G516017476
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.03 in
Valve Cavity Size
C10-20
Port Connection Size
7/8 in
Hex Size
1 in
Port Connection Dash Size
14
Details
Item
Cartridge Valve
Body Material
Steel
Valve Type
Pilot-Operated Relief Valve
Cartridge Material
Steel
Mounting
Screw-In
Fluid Viscosity - Maximum
135 SUS
Body Finish
Unplated
Series
RVPP
Flow Rate - Maximum
26 gpm
Operating Temperature - Minimum
-40 Degrees F
Filter Rating
25 micron
Operating Temperature - Maximum
250 Degrees F
Valve Control
Pressure Relief
Adjustment Method
Screwdriver
Seal Material
Nitrile
Inlet Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Actuation Mechanism
Pressure
Pressure Setting - Maximum
1,500 psi
Description
Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 3.03 in, Flow Rate - Maximum 26 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 14, Valve Type Pilot-Operated Relief Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.