Zoro Homepage

Cartridge Valve

  • Mfr # RVPP-10-N-S-0-50

  • Zoro # G216017523


product price: $71.29
/ea

Key Features

Overall Height
3.03 in
Valve Cavity Size
C10-20
Valve Type
Pilot-Operated Relief Valve
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVPP-10-N-S-0-50
Zoro #
G216017523
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.03 in
Valve Cavity Size
C10-20
Port Connection Dash Size
14
Hex Size
1 in
Port Connection Size
7/8 in

Details

Valve Type
Pilot-Operated Relief Valve
Item
Cartridge Valve
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Valve Control
Pressure Relief
Includes Seals
Seals Included
Flow Rate - Maximum
26 gpm
Operating Temperature - Minimum
-40 Degrees F
Body Finish
Unplated
Series
RVPP
Adjustment Method
Screwdriver
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Filter Rating
25 micron
Inlet Pressure - Maximum
5,000 psi
Cartridge Material
Steel
Actuation Mechanism
Pressure
Pressure Setting - Maximum
5,000 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 3.03 in, Flow Rate - Maximum 26 gpm, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 14, Valve Type Pilot-Operated Relief Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.