Cartridge Valve
Mfr # RVPP-12-N-S-0-30
Zoro # G416017743
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Valve Cavity Size
C12-20
Overall Height
3.56 in
Valve Type
Pilot-Operated Relief Valve
Filter Rating
25 micron
Cartridge Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVPP-12-N-S-0-30
Zoro #
G416017743
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C12-20
Overall Height
3.56 in
Port Connection Size
1 1/16 in
Hex Size
1 1/4 in
Port Connection Dash Size
12
Details
Item
Cartridge Valve
Valve Type
Pilot-Operated Relief Valve
Filter Rating
25 micron
Cartridge Material
Steel
Flow Rate - Maximum
60 gpm
Body Finish
Unplated
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
5,000 psi
Adjustment Method
Screwdriver
Fluid Viscosity - Maximum
135 SUS
Mounting
Screw-In
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Series
RVPP
Seal Material
Nitrile
Valve Control
Pressure Relief
Pressure Setting - Maximum
3,000 psi
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-20, Actuation Mechanism Pressure, Overall Height 3.56 in, Flow Rate - Maximum 60 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 12, Valve Type Pilot-Operated Relief Valve, Hex Size 1 1/4 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.