Zoro Homepage

Cartridge Valve

  • Mfr # RVPS-12-N-S-0-30

  • Zoro # G816017190


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C12-20
Overall Height
3.56 in
Valve Type
Pilot-Operated Relief Valve
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVPS-12-N-S-0-30
Zoro #
G816017190
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C12-20
Overall Height
3.56 in
Port Connection Size
1 1/16 in
Port Connection Dash Size
12
Hex Size
1 1/4 in

Details

Item
Cartridge Valve
Valve Type
Pilot-Operated Relief Valve
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Steel
Flow Rate - Maximum
60 gpm
Inlet Pressure - Maximum
5,000 psi
Valve Control
Pressure Relief
Leakage
5 cu in/min
Adjustment Method
Screwdriver
Body Finish
Unplated
Mounting
Screw-In
Seal Material
Nitrile
Series
RVPS
Includes Seals
Seals Included
Filter Rating
25 micron
Actuation Mechanism
Pressure
Pressure Setting - Maximum
3,000 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-20, Actuation Mechanism Pressure, Overall Height 3.56 in, Flow Rate - Maximum 60 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 12, Valve Type Pilot-Operated Relief Valve, Hex Size 1 1/4 in, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.