Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Pump

  • Mfr # 500216322264012

  • Zoro # G409197636


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Shaft Type
Keyed
Motor Speed - Minimum
800 RPM
Continuous Pressure- Maximum
3,000 psi
Motor Speed - Maximum
4,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500216322264012
Zoro #
G409197636
UPC #
-
Country of Origin
United States

Dimensions

Discharge Connection Size
9/16"-18
Media Intake Connection Size
3/4"-16
Shaft Outer Diameter
1/2 in

Details

Rotation
CW
Item
Hydraulic Gear Pumps
Shaft Type
Keyed
Motor Speed - Minimum
800 RPM
Continuous Pressure- Maximum
3,000 psi
Motor Speed - Maximum
4,500 RPM
Housing Material
Aluminum
Displacement per Revolution
1.2 cc/rev

Description

Hydraulic Gear Pumps, Displacement per Revolution 1.2 cc/rev, Media Intake Connection Size 3/4 In.-16, Discharge Connection Size 9/16 In.-18, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 4,500 RPM, Motor Speed - Minimum 800 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE AA, Shaft Outer Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.