Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Pump

  • Mfr # 500216323382017

  • Zoro # G809197571


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Housing Material
Aluminum
Shaft Type
Keyed
Discharge Connection Size
3/4"-16
Motor Speed - Maximum
4,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500216323382017
Zoro #
G809197571
UPC #
-
Country of Origin
United States

Dimensions

Discharge Connection Size
3/4"-16
Media Intake Connection Size
7/8"-14
Shaft Outer Diameter
1/2 in

Details

Rotation
CW
Item
Hydraulic Gear Pumps
Housing Material
Aluminum
Shaft Type
Keyed
Motor Speed - Maximum
4,500 RPM
Displacement per Revolution
1.7 cc/rev
Motor Speed - Minimum
650 RPM
Continuous Pressure- Maximum
3,000 psi

Description

Hydraulic Gear Pumps, Displacement per Revolution 1.7 cc/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 4,500 RPM, Motor Speed - Minimum 650 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 4 Bolt 4F17, Shaft Outer Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.