Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Pump

  • Mfr # 500216323382080

  • Zoro # G209197607


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Motor Speed - Maximum
2,500 RPM
Media Intake Connection Size
7/8"-14
Discharge Connection Size
3/4"-16
Displacement per Revolution
7.8 cc/rev
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500216323382080
Zoro #
G209197607
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
7/8"-14
Discharge Connection Size
3/4"-16
Shaft Outer Diameter
1/2 in

Details

Rotation
CW
Item
Hydraulic Gear Pumps
Motor Speed - Maximum
2,500 RPM
Displacement per Revolution
7.8 cc/rev
Shaft Type
Keyed
Continuous Pressure- Maximum
2,600 psi
Housing Material
Aluminum
Motor Speed - Minimum
500 RPM

Description

Hydraulic Gear Pumps, Displacement per Revolution 7.8 cc/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 2,600 psi, Motor Speed - Maximum 2,500 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 4 Bolt 4F17, Shaft Outer Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.