Shop BUCHER HYDRAULICS
See all product information
Create Account
Hydraulic Cavity Plugs, 1 1/16''-12, 1, 2, 3, Zinc-Coated Steel
- Mfr # CPLG-12-N-25-012
- Zoro # G416017026
product price:Â
$
20.99
/ea
Key Features
Thread Size
1 1/16''-12
Material
Zinc-Coated Steel
Blocks Ports
1, 2, 3
Number of Ways
Three-Way
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPLG-12-N-25-012
- Zoro #
- G416017026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/16''-12
Details
- Item
- Hydraulic Cavity Plugs
- Material
- Zinc-Coated Steel
- Blocks Ports
- 1, 2, 3
- Number of Ways
- Three-Way
- Seal Material
- Buna-N
Description
Cavity Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.