Hydraulic Cavity Plugs, 3/4''-16, Two-Way, Buna-N

  • Mfr # CPLG-08-N-20-000

  • Zoro # G916017298


product price: $13.49
/ea

Key Features

Material
Zinc-Coated Steel
Thread Size
3/4''-16
Number of Ways
Two-Way
Blocks Ports
1, 2
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPLG-08-N-20-000
Zoro #
G916017298
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4''-16

Details

Item
Hydraulic Cavity Plugs
Material
Zinc-Coated Steel
Number of Ways
Two-Way
Blocks Ports
1, 2
Seal Material
Buna-N

Description

Cavity Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.