Hydraulic Cavity Plugs, 7/8''-14, Buna-N, 1, 2, 3, 4

  • Mfr # CPLG-10-N-40-000

  • Zoro # G716016910


product price: $22.79
/ea

Key Features

Thread Size
7/8''-14
Material
Zinc-Coated Steel
Number of Ways
Four-Way
Seal Material
Buna-N
Blocks Ports
1, 2, 3, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPLG-10-N-40-000
Zoro #
G716016910
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8''-14

Details

Item
Hydraulic Cavity Plugs
Material
Zinc-Coated Steel
Number of Ways
Four-Way
Seal Material
Buna-N
Blocks Ports
1, 2, 3, 4

Description

Cavity Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.