Zoro Homepage

Hydraulic Motor, 118 mm L

  • Mfr # QXM22-005N

  • Zoro # G122412139


product price: $2,036.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXM22-005N
Zoro #
G122412139
UPC #
-
Country of Origin
Germany

Description

Hydraulic Motor, 0.3 cu in/rev Displacement, Continuous Torque 150.463 in-lb, Flange Mount SAE B 2-Bolt, 1/2 in Port Size, Shaft Dia. 7/8 in, Min. Oil Viscosity 10 SUS, Max. RPM 6,000 RPM, Pressure Rating 3045 psi, Max. Oil Temp. 80 Degrees C, Shaft Length 36 mm, Length 118 mm, Height 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.