Zoro Homepage

Hydraulic Motor, 132 mm L

  • Mfr # QXM32-010N350-V

  • Zoro # G322411574


product price: $1,571.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXM32-010N350-V
Zoro #
G322411574
UPC #
-
Country of Origin
Germany

Description

Hydraulic Motor, 0.6 cu in/rev Displacement, Continuous Torque 296.5 in-lb, Flange Mount SAE A 2-Bolt, 3/4 in Port Size, Shaft Dia. 1 1/8 in, Min. Oil Viscosity 10 SUS, Max. RPM 5,500 RPM, Pressure Rating 3045 psi, Max. Oil Temp. 80 Degrees C, Shaft Length 42 mm, Length 132 mm, Height 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.