Zoro Homepage

Hydraulic Motor, 212 mm L

  • Mfr # QXM52-050N

  • Zoro # G222410998


product price: $5,092.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXM52-050N
Zoro #
G222410998
UPC #
-
Country of Origin
Germany

Description

Hydraulic Motor, 3.1 cu in/rev Displacement, Continuous Torque 1,495.776 in-lb, Flange Mount SAE B 2-Bolt, 1 1/4 in Port Size, Shaft Dia. 1 11/16 in, Min. Oil Viscosity 10 SUS, Max. RPM 4,500 RPM, Pressure Rating 3045 psi, Max. Oil Temp. 80 Degrees C, Shaft Length 82 mm, Length 212 mm, Height 156 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.