Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 5.36 in L

  • Mfr # APMR212/15 ED 880, SAE -10/-10

  • Zoro # G616556622


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
1.25 in
Continuous Torque
619.552 in-lb
Height
4.47 in
Series
APM
Port Size
1/2 in (Inlet), 3/8 in (Outlet)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APMR212/15 ED 880, SAE -10/-10
Zoro #
G616556622
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1.25 in
Height
4.47 in
Port Size
1/2 in (Inlet), 3/8 in (Outlet)
Shaft Dia.
5/8 in
Length
5.36 in

Details

Continuous Torque
619.552 in-lb
Series
APM
Port Location
Side
Seal Material
HNBR; NBR
Max. Oil Temp.
230 Degrees F
Max. RPM
4,000 RPM
Min. Oil Viscosity
66 SUS
Housing Material
Aluminum
Displacement
0.9 cu in/rev
Flange Mount
SAE A 2-Bolt
Directional Rotation
Counter-Clockwise
Pressure Rating
3625 psi
Item
Hydraulic Motor
Shaft Type
Keyed

Description

Hydraulic Motor, 0.9 cu in/rev Displacement, Continuous Torque 619.552 in-lb, Flange Mount SAE A 2-Bolt, 1/2 in (Inlet), 3/8 in (Outlet) Port Size, Side Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 66 SUS, Max. RPM 4,000 RPM, Pressure Rating 3625 psi, Shaft Type Keyed, Max. Oil Temp. 110 Degrees C, Shaft Length 1.25 in, Length 5.36 in, Height 4.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.